Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Brass (Pvd)
Mfr # 499-3/04
Zoro # G9021897
product price: $234.50
/ea
Free Shipping & Returns
$234.50
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 3
- Weight 1
- Length 10
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-3/04
- Zoro # G9021897
- UPC # 91388882647
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Satin Brass (PVD) |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVR7)
- VIEGA Viega ProPress XL 90 street elbow, 4" x 4" (20648)
- PFISTER 8" Mount, Residential 3 Hole Kitchen Faucet (G135-1000)
- CENTRAL BRASS Stand Pipe, NPT, Polished Chrome, Connection Size: 1/2" (0342-1/2)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- ALLPOINTS Sink Drain (561211)
- ALFI BRAND ALFI brand AB8056-BM Black Matte Ceramic Mushroom Top Pop Up Drain for Sinks with Overflow (AB8056-BM)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- JONES STEPHENS Over 2” Inside 3” Pipe Dia., PVC, Floor Sink, Pipe Fit Floor Sink (S59102)
- Brasstech Sink Drains