Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Brass (Pvd)
Mfr # 326/04
Zoro # G8964104
product price: $221.20
/ea
Free Shipping & Returns
$221.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Brass (PVD)
- Width 3
- Weight 1.15
- ADA Compliant No
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/04
- Zoro # G8964104
- UPC # 91388311611
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Satin Brass (PVD) |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KECKLEY 2", Threaded, Cast iron, Basket Strainer, 200 psi @ 150 Degrees F WOG (21THS-CI062P34-BOKI-KT7)
- BRITA WTR PTCHR FLTR BRITA 3PK (35503)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 20 Inch Long Stainless Steel Riser (7642068)
- ZORO SELECT 3/4" x 3" Black Pipe Nipple Sch 40 (5P671)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2001)
- KEENEY MFG Push Button Bathroom Sink Drain without Overflow, Chrome (K820-76)
- LARSEN SUPPLY CO 03-4601 1.25 x 6 in. Chrome Plated Lavatory Drain Tailpiece Grid Strainer (661126)
- HOMESTEAD 422 4 in. Pop Up Center Drain Emitter (HO600050)
- Brasstech Sink Drains