Shop All Sink Drains
Brasstech
Lavatory Drain in Satin Brass (Pvd)
Mfr # 3213/04
Zoro # G8993872
product price: $172.20
/ea
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Satin Brass (PVD)
- Weight 0.75
- Length 10
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3213/04
- Zoro # G8993872
- UPC # 91388854941
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Satin Brass (PVD) |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Cordless Press Tool Kit Max Pipe Size1in (RP350)
- JOHNSON CONTROLS 1/2 in. 3/6# 1.8CV VLV ASSY N/O (VG7241ES+3801B)
- DELTA Urban Arzo Robe Hook (77535-SS)
- ZORO SELECT Check Valve, 2.52 in Overall L (06H021N01034)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BAKEBETTER Sink Drain Mat (BA2569959)
- ROHL Push Drain With Overflow (5447ULB)
- THRIFCO PLUMBING 1-1/4 Inch Universal Rubber Sink Drain Stopper in White (4400602)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3950A04)
- Brasstech Sink Drains