Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Nickel
Mfr # 3212/15
Zoro # G8963036
product price: $172.20
/ea
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Polished Nickel
- ADA Compliant No
- Weight 0.75
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/15
- Zoro # G8963036
- UPC # 91388854767
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Polished Nickel |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.0-PL)
- ZORO SELECT Tubing, Polypropylene, 3/8 In OD, 100Ft (380610)
- DELTA Faucet, Handshower Showering Component Faucet, Chrome (RP73384)
- SMITH LIGHT COMMERCIAL Sillcock, 3/4 in. (560-13)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KEENEY MFG Push Button Bathroom Sink Drain with Overflow, Chrome (K820-75)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- KEENEY MFG POP-UP LAVATORY DRAIN 5"" (PP820-70)
- KOHLER Premier Drain With Overflow (1035350-G)
- Brasstech Sink Drains