Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Gold (Pvd)
Mfr # 326/24
Zoro # G9000653
product price: $254.10
/ea
Free Shipping & Returns
$254.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 3
- Length 10
- ADA Compliant No
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/24
- Zoro # G9000653
- UPC # 91388311703
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 1.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Bowl and Tank, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST454CEFG#01)
- JONES STEPHENS CP Tank Lever F/ Ams. Std. 45 Deg (T01042L)
- ZORO SELECT High Pressure Clamp, T304 Stainless Steel, Connection: Bolted (13MHP1.5)
- ZORO SELECT 3/8" Low Lead Brass Cap (700081-06)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain with Strainer and Tailpiece (LKAD18)
- ELKAY Elkay, Chrome Continuous Waste Drain For 3 Compartment Sink (LK60)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, End Outlet, End Outlet Waste (2121A-1)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain without Overflow (KS8107)
- Brasstech Sink Drains