Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Gold (Pvd)
Mfr # 3213/24
Zoro # G8962162
product price: $196.70
/ea
Free Shipping & Returns
$196.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Gold (PVD)
- Width 3
- ADA Compliant No
- Length 10
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3213/24
- Zoro # G8962162
- UPC # 91388855016
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Polished Gold (PVD) |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Quartz Luxe 35-7/8 X 19 X 9 Single Bowl Undermount Kitchen Sink With Perfect Drain Charcoal (ELXRUP3620CH0)
- FIROMATIC B100Hcv 3/8" Npt(F) X 3/8" Npt (B100HCV)
- ANVIL 6" FNPT Galvanized Tee (0311032007)
- KOHLER Mastershower 2- Or 3-Way Transfer Val (728-K-NA)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- DOMINION COMMERCIAL FAUCETS 2" Pipe Dia., Cast Brass, Waste Drain, Waste Drain (59-0001)
- KINGSTON BRASS KB6001 Complement Push-Up Drain W/ Overflow, Polished Chrome (KB6001)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brushed Oil Rubbed Bronze (3.5EDF-ORB)
- Brasstech Sink Drains