Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Chrome
Mfr # 326/26
Zoro # G8994502
product price: $169.40
/ea
Free Shipping & Returns
$169.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Polished Chrome
- Weight 1.15
- Length 10
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/26
- Zoro # G8994502
- UPC # 91388311727
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Polished Chrome |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Townsend Towel Ring (7353.190.002)
- DIXON TrueSeal Ball Valve, 1/4 in, Tube x Male NPTF Elbow, Glass-Reinforced Polypropylene Body (PP4VME4-MG)
- ZORO SELECT 1-1/2" x 10 ft. Non-Threaded ABS DWV Pipe Sch 40 (29-1510)
- SIOUX CHIEF VALVE BACKWATER ABS 4"" (869-S4APK)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- NOVATTO Pop-Up Drain with Overflow, Brushed Nickel (PUD-BN-O)
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-10-2NH)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Ground Joint, Waste Connection (Z8936CZ-PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- Brasstech Sink Drains