Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Chrome
Mfr # 3213/26
Zoro # G9072708
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 3
- Finish Polished Chrome
- Height 3
- ADA Compliant No
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3213/26
- Zoro # G9072708
- UPC # 91388217111
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Restoration Toilet Tank Lever, Oil Rubbed Bronze (KTAL35)
- TOTO Bowl and Tank, 1.28 gpf, Tornado Flush, Floor Mount, Elongated, Cotton (CST454CEFG#01)
- VIVIDIA Pole Telescopic Inspection Camera, Φ 23, 0.88m to 4.6m Long, 5" LCD (TVS 500DVR)
- USA INDUSTRIALS Push to Connect Fitting- PBT-Female Straight-3/8" Tube OD x 3/8" FNPT (ZUSA-PTC-PBT-83)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Lift and Turn Sink Drain with Overflow (KB3002)
- ZURN 1-1/4" Pipe Dia., Brass, Kitchen, P-Trap (ZR367-PC)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Matte Black (K121BMB)
- STANDARD KEIL Sink Drain For - Part# 1816-1411-3318 (1816-1411-3318)
- Brasstech Sink Drains