Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Chrome
Mfr # 3212/26
Zoro # G9053187
product price: $142.80
/ea
Free Shipping & Returns
$142.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Width 3
- ADA Compliant No
- Length 10
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/26
- Zoro # G9053187
- UPC # 91388854811
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Polished Chrome |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECTITE BY APOLLO 3/4 in. Brass Push-To-Connect Street 90-Degree Elbow (FSBE34STR)
- JOMAR VALVE Brass Ball Valve, NPT, 1/2" (JF-100T)
- 3M FILTRATION MicrKlean RT Fltr Crtg, Mdl RT29B16G, PK25 (RT29B16G20NN)
- ZORO SELECT FNPT, Malleable Iron Reducer, Class 300 (1XKU5)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZORO SELECT Brass, Pop-Up Drain, Pop-Up Assembly (10901)
- CHG 1 x 1 1/2 in Brass Sink Drain (E16-4010)
- STENS Recoil Starter Assembly For Stihl 024, 026, Ms240 And Ms260 1121 080 2101 (150-274)
- JONES STEPHENS 3" Pipe Dia., PVC, Floor Sink, Floor Sink (S59003)
- Brasstech Sink Drains