Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Brass Uncoated (Living)
Mfr # 499-3/03N
Zoro # G9002175
product price: $234.99
/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 3
- ADA Compliant No
- Weight 1
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-3/03N
- Zoro # G9002175
- UPC # 91388055133
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Polished Brass Brass Nipple 1/2" x 6" (N2310PB)
- VIEGA Viega MegaPressG coupling No stop, 2" x 2" (25056)
- NEWPORT BRASS Hand Shower Set, Polished Nickel, Wall (280A/15)
- CHICAGO FAUCET Manual 3" - 8-3/8" Mount, Hot And Cold Water Sink Faucet, Rough Chrome Plated (886-RCF)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ELKAY 1-1/2" O.D Pipe Dia., Chrome Plated Brass, Drain, Strainer (LKPDVR18B)
- OATEY Plastic, IPS, Barrel Cleanouts (74160)
- SPEAKMAN Drains (S-3470-BC)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- Brasstech Sink Drains