Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Brass Uncoated (Living)
Mfr # 326/03N
Zoro # G9029475
product price: $221.20
/ea
Free Shipping & Returns
$221.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 3
- ADA Compliant No
- Weight 1.15
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/03N
- Zoro # G9029475
- UPC # 91388311604
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
ADA Compliant | No |
Weight | 1.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Coin Key Air Valve And Key (R20001L)
- MR. HEATER SOFT NOSE POL 1/4"" MPT X (F273762)
- KOHLER Parallel Wall-Mount Bath Filler Trim (T23491-4-BN)
- RHEEM 50 gal, Residential Electric Water Heater, 240V, Single Phase (PROE50 T2 RH95)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ALLPOINTS Sink Drain (561219)
- KEENEY MFG 1-1/4-in Plastic Push Button Sink Bathroom Drain w/Overflow, Chrome (K820-72)
- KOHLER Pop-Up Lav Drain W/O Overflow, Exposed (7114-BV)
- PLUMB SHOP BRASSCRAFT MP LavKitch EXT Tube (432-658)
- Brasstech Sink Drains