Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Brass Uncoated (Living)
Mfr # 3213/03N
Zoro # G8984483
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 3
- Height 3
- Weight 0.75
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 3213/03N
- Zoro # G8984483
- UPC # 91388854927
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Tubing for Fuels and Lubricants, 3/16" ID x 5/16" OD x 25 Ft. L (ZUSA-HT-1205)
- ZORO SELECT Flexible Metal Hose, 1/2in. dia, 18 in. L (08PL-CA11-0180-11B-38B)
- JONES STEPHENS P-Trap, CP Brass, 20 Gauge, 1-1/2" (P38008)
- CHICAGO FAUCET Metering 4" Mount, 2 Hole Hot And Cold Water Metering Sink Faucet, Chrome plated (802-VE2805-665ABCP)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- NANTUCKET SINKS 3 inch Utility Sink Grid Drain (3CHGR)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1008)
- DELTA Brass and Plastic, Faucet, Drain Repair Part Faucet (RP5651)
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- Brasstech Sink Drains