Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Brass Uncoated (Living)
Mfr # 3212/03N
Zoro # G8989882
product price: $172.20
/ea
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Uncoated Polished Brass (Living, non-returnable)
- Width 3
- Weight 0.75
- Height 3
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/03N
- Zoro # G8989882
- UPC # 91388854651
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACORN CONTROLS Shut Off Washer (0439-002-000)
- MOEN Replacement Cartridge, Tub And Shower (1248)
- JONES STEPHENS Galvanized Bushing, 1 X 3/4 In (G1440159)
- SANDPIPER Wet Side Repair Kit (WR10TXKIT)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel (LK335)
- CHG 1 x 3 1/2 in Brass Sink Drain (E16-4020)
- OATEY 1/2" Pipe Dia., PVC, Floor, Floor Sink Half Top Grate (42751)
- Brasstech Sink Drains