Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Brass Uncoated (Living)
Mfr # 3211/03N
Zoro # G9017672
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Uncoated Polished Brass (Living, non-returnable)
- Weight 0.75
- Length 10
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3211/03N
- Zoro # G9017672
- UPC # 91388008641
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Uncoated Polished Brass (Living, non-returnable) |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTT102 Bath Tub Overflow Plate (DTT102)
- ZORO SELECT Tubing, Nylon, 100 ft, Shore D: 68, 0.170 (ZUSA-HT-2601)
- ZORO SELECT 1-1/4" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P838)
- ZORO SELECT 1/8" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (5P987)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- JONES STEPHENS Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain (D70100)
- PLUMB PAK POP-UP PLUG WHT 5X1-1/4"" (PP55-1)
- AMERICAN STANDARD New Trap Std-2In (7798020)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952)
- Brasstech Sink Drains