Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Brass Coated
Mfr # 499-1/03
Zoro # G8984517
product price: $142.10
/ea
Free Shipping & Returns
$142.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Polished Brass - Coated
- Weight 1.05
- Length 10
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-1/03
- Zoro # G8984517
- UPC # 91388054907
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Polished Brass - Coated |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Tub/Shower Handle, Hot Chrome Plated (4402548)
- ADVANCED DRAINAGE SYSTEMS Advanced Drainage 0420HA 4 in. x 100 ft. Drain Sleeve (879361)
- STREAMLINE Coil Copper Tubing, 1/4 in Outside Dia, 20 ft Length, Type ACR (D 04020P)
- ZORO SELECT Water Heater Connector, SS, 18 In, 3/4 FIP (22N599)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- STEGMEIER Stegmeier SDD90 90 deg Angle Frontier Deck Drain (SDD90)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KP1008)
- LARSEN SUPPLY CO Sink Drain Kit (02-2067)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain, with Overflow (KBP1002)
- Brasstech Sink Drains