Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Brass Coated
Mfr # 324/03
Zoro # G8974193
product price: $235.90
/ea
Free Shipping & Returns
$235.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Polished Brass - Coated
- Weight 1.2
- ADA Compliant No
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 324/03
- Zoro # G8974193
- UPC # 91388855290
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Polished Brass - Coated |
Weight | 1.2 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Reducing Adapter, Brass Pipe Fitting (0163 21 13)
- ZORO SELECT Cam and Groove Adapter, 2-1/2", 316 SS (PLE87)
- KOHLER Memoirs Trip Lever (9167-R-BN)
- LEGEND VALVE 3/4" T-1001 BALL VALVE (101-024)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit (P37500)
- KOHLER Clicker Drain W/O Overflow (33151-BV)
- NANTUCKET SINKS Colander Kitchen Drain (NS35CD)
- JONES STEPHENS Drain: Brass; Tailpiece: Stainless Steel, Grid Drain, Lavatory Grid Drain (D70100)
- Brasstech Sink Drains