Shop All Sink Drains
Brasstech
Lavatory Drain in Polished Brass Coated
Mfr # 321/03
Zoro # G9006095
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Brass - Coated
- Width 3
- Height 3
- Weight 0.75
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 321/03
- Zoro # G9006095
- UPC # 91388854408
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Polished Brass - Coated |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K Adapter 3/4X55/64-27Mf (9D00010519)
- PARKER Pleated Filter Cartridge, 10 gpm, 5 Micron, 2-11/16" O.D., 10 in H (PAB050-10FE-DO)
- DELTA 22 (RP100737)
- LEGRIS Push-to-Connect Union, 14mm Tube Size, Nylon, Black, 10 PK (3106 14 00)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZURN FS12 12" Polymer Floor Sink Half Grate (PS12-H)
- THRIFCO PLUMBING 1-1/2 x 7 Inch 17 Gauge Waste Bend (4402846)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Branch Tailpiece, Branch Tailpiece (814ETBN-3)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- Brasstech Sink Drains