Shop All Sink Drains
Brasstech
Lavatory Drain in Oil Rubbed Bronze
Mfr # 499-2/10B
Zoro # G9072814
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 3
- Weight 1.05
- ADA Compliant No
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 499-2/10B
- Zoro # G9072814
- UPC # 91388882531
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Oil Rubbed Bronze |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Kyvos Paper Holder Bright Chrome (BP3708CH)
- KINGSTON BRASS SRCR121 Edenscape Roller Ball Shower Curtain Rings (12Pcs/Set), Chrome (SRCR121)
- KNAUF INSULATION 16" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/B (5001706)
- MOEN Hinge Pin Assembly (130967)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- THRIFCO PLUMBING 1-1/2 x 7 Inch 17 Gauge Waste Bend (4402846)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-8-PC)
- WATCO 1-3/16 Pipe Dia., Brass, Lavatory, Drain (815-B-CP)
- PLUMB PAK FLOOR TUBE 1-1/4""DIA (PP947W)
- Brasstech Sink Drains