Shop All Sink Drains
Brasstech
Lavatory Drain in Oil Rubbed Bronze
Mfr # 499-1/10B
Zoro # G9025187
product price: $142.10
/ea
Free Shipping & Returns
$142.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Oil Rubbed Bronze
- Width 3
- Length 10
- Weight 1.05
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-1/10B
- Zoro # G9025187
- UPC # 91388882340
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Oil Rubbed Bronze |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA 8" Mount, Commercial 1 or 3 Hole Single Handle Pull-Out Faucet (470-DST)
- ACORN CONTROLS Penal-Matic(R) Cartridge Assembly (2302-020-001)
- HOSE MASTER 1/2" Dia x 36" L SS Flexible Metal Hose (G050CM360)
- PULSE SHOWERSPAS Shower System, Chrome, Wall (1011-CH)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- ZURN 3" Pipe Dia., Stainless steel, Lavatory, Drain (JP1996-SDL)
- ELKAY 1-1/2" O.D Pipe Dia., Brass, Drain Fitting End Outlet (LK53)
- COFLEX SINK DRAIN KIT UNIVERSAL (DK-105-AH)
- Brasstech Sink Drains