Shop All Sink Drains
Brasstech
Lavatory Drain in Matte White
Mfr # 326/52
Zoro # G9075124
product price: $221.20
/ea
Free Shipping & Returns
$221.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Width 3
- Height 3
- Weight 1.15
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/52
- Zoro # G9075124
- UPC # 91388056352
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Matte White |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" Butt Weld 304L SS Tee Sch 40 (4381018640)
- LEGRIS Push-to-Connect, Threaded Swivel Male Elbow, 1/2 in Tube Size, Brass, Silver (3609 62 22)
- ZORO SELECT 1-1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNH4)
- PERRIN & ROWE Alsace 1/2" Bell Housing Hood In Polished Chrome (9.12795APC)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- STEGMEIER Stegmeier D4G 45 Degree Angle-Deck Drain; Gray (D4G)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Stainless Steel (K121B)
- WHITEHAUS SS Pop-Up Drain W/ Overflow, SS (WHSP10153-000-PSS)
- DEARBORN BRASS 1-1/2" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (800-20-1)
- Brasstech Sink Drains