Shop All Sink Drains
Brasstech
Lavatory Drain in Matte White
Mfr # 3213/52
Zoro # G9018914
product price: $172.20
/ea
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Width 3
- Weight 0.75
- Length 10
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3213/52
- Zoro # G9018914
- UPC # 91388051050
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Matte White |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7/16" OD x 1 ft. Welded Stainless Steel Tubing (87121)
- DANCO Clear Bathroom Tub and Shower Faucet Handle (9D00088453)
- DELTA Wrench (RP6420)
- PARKER Push-to-Connect, Threaded Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (W169PW-8-4)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KISSLER Lavatory Grid Drain, 17 Gauge, Chrome (08-1055)
- ALLPOINTS Sink Drain (561219)
- NOVATTO Pop-up Drain with Overflow, Gun Metal (PUD-GM-O)
- LARSEN SUPPLY CO 03-4601 1.25 x 6 in. Chrome Plated Lavatory Drain Tailpiece Grid Strainer (661126)
- Brasstech Sink Drains