Shop All Sink Drains
Brasstech
Lavatory Drain in Matte White
Mfr # 3211/52
Zoro # G9025178
product price: $124.60
/ea
Free Shipping & Returns
$124.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte White
- Width 3
- ADA Compliant No
- Weight 0.75
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3211/52
- Zoro # G9025178
- UPC # 91388050978
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Matte White |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" MNPT x 7/8" TBE Stainless Steel Close Pipe Nipple Sch 40, Thread Type: NPT (T6BNB01)
- JONES STEPHENS 1/2" CPVC x 3/8" OD Chrome Plated Quarter Turn Supply Stop, Angle (S10401)
- LEGEND VALVE 10" T-550 RVL CARTRIDGE (108-910RVL)
- CHICAGO FAUCET Dual-Handle 8" Mount, Sink Faucet, Chrome plated (1100-317XKABCP)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ZURN 1-1/2" Pipe Dia., Tubular Brass, J-Bend (Z8962-15-PC)
- ALLPOINTS Sink Drain (561216)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8417)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4008)
- Brasstech Sink Drains