Shop All Sink Drains
Brasstech
Lavatory Drain in French Gold (Pvd)
Mfr # 499-3/24A
Zoro # G8931003
product price: $266.70
/ea
Free Shipping & Returns
$266.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish French Gold (PVD)
- Height 3
- Length 10
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-3/24A
- Zoro # G8931003
- UPC # 91388055140
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | French Gold (PVD) |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Eurocube ohm Basin S-Size Us Chrome (2312900A)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/4 in Tube Size, Acetal, Black, 10 PK (PM010612E-PK10)
- ZORO SELECT Branch Tee, Brass, 3/4 x 1/4 x 3/4 in, FNPT (ZUSA-PF-10466)
- AMERICAN STANDARD Trip Lever, Toilet, Fits AS Toilet Tanks (047242-0020A)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-BV)
- HARVEY SINK PLUNGER 9""HNDL BLU (512 AP3115M)
- ZURN 1-1/2" Pipe Dia., Cast Brass, -, P-Trap (Z8702-PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4002)
- Brasstech Sink Drains