Shop All Sink Drains
Brasstech
Lavatory Drain in French Gold (Pvd)
Mfr # 499-2/24A
Zoro # G9029362
product price: $266.99
/ea
Free Shipping & Returns
$266.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish French Gold (PVD)
- Width 3
- ADA Compliant No
- Weight 1.05
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-2/24A
- Zoro # G9029362
- UPC # 91388055065
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | French Gold (PVD) |
ADA Compliant | No |
Weight | 1.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 1/2 in. NPT CircuitBalancingValve (571110LF-340)
- AMERICAN STANDARD Handle Kit, Reliant 3 (M962497-0020A)
- ANVIL 2-1/2" Female NPT x Female NPT x Female NPT Cast Iron Tee Class 125 (0300032802)
- ZORO SELECT 6" MNPT x 12" TBE PVC Pipe Nipple Sch 80 (892-120)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- DEARBORN BRASS 2" Pipe Dia., Plastic, IPS, Split Flange (5356P)
- STEGMEIER Stegmeier D4G 45 Degree Angle-Deck Drain; Gray (D4G)
- ALLPOINTS Sink Drain (561213)
- Brasstech Sink Drains