Shop All Sink Drains
Brasstech
Lavatory Drain in French Gold (Pvd)
Mfr # 499-1/24A
Zoro # G8969957
product price: $151.20
/ea
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish French Gold (PVD)
- Weight 1.05
- Height 3
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-1/24A
- Zoro # G8969957
- UPC # 91388054914
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | French Gold (PVD) |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS FL480 Made To Match 1/2" FIP Brass Flange, Matte Black (FL480)
- ZORO SELECT 3" MNPT x 3" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNK02)
- SIMPLE SPACES Dish Rack White Folding (JI-22W-3L)
- DIXON AN Series Long Pipe Style Adapter Nipple, 2 in Nominal, MNPT x Weld End Style, Carbon Steel, Domesti (A712)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- HOMESTEAD 422 4 in. Pop Up Center Drain Emitter (HO600050)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow (KB2007)
- CHICAGO FAUCET Drain Assembly, 2 1/4 in Dia, Brass (327-XCP)
- Brasstech Sink Drains