Shop All Sink Drains
Brasstech
Lavatory Drain in French Gold (Pvd)
Mfr # 324/24A
Zoro # G8998456
product price: $270.20
/ea
Free Shipping & Returns
$270.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish French Gold (PVD)
- Length 10
- Weight 1.2
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 324/24A
- Zoro # G8998456
- UPC # 91388051098
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | French Gold (PVD) |
Weight | 1.2 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K/MUELLER INDS(IMPORT) 3/4 Galv Tee (510-604HN)
- OATEY Toilet Flange, Cast Iron/Stainless Steel (43400)
- KOHLER Graze Pull-Down Kitchen Faucet (22062-2MB)
- ROHL 1/2" Thermostatic Rough-In Valve With Integrated Volume Control (R1051BV)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- SNAPPY TRAP Double Sink Drain Kit (DK-110-AH)
- PLUMB PAK FLOOR TUBE 1.25"" CHROME (PP20205)
- ZURN 1-1/2" Pipe Dia., Brass, Kitchen, P-Trap (ZR365B-PC)
- NOVATTO Pop-up Drain less overflow with Mounting Ring, Matte Black (PUD-MB-MR)
- Brasstech Sink Drains