Shop All Sink Drains
Brasstech
Lavatory Drain in French Gold (Pvd)
Mfr # 3211/24A
Zoro # G9099362
product price: $137.20
/ea
Free Shipping & Returns
$137.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish French Gold (PVD)
- ADA Compliant No
- Weight 0.75
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3211/24A
- Zoro # G9099362
- UPC # 91388050961
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | French Gold (PVD) |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Adapter, Male, 2", Press X MIP (9032300PC)
- TOTO Drake 1.6 GPF Toilet Tank Only, Less Seat, Ebony (ST776SA#51)
- PARKER String Wound Filter Cartridge, 20 gpm, 75 Micron, 2-7/16" O.D., 20 in H, 6 PK (10R20A)
- LEGEND VALVE 2" T/S-15 20 MESH SCREEN (900-095)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Polished Brass (EV8412)
- ZURN 1-1/2" Pipe Dia., Cast Brass, Kitchen, Strainers (Z8748-PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain (EV6001)
- Brasstech Sink Drains