Shop All Sink Drains
Brasstech
Lavatory Drain in Forever Brass (Pvd)
Mfr # 326/01
Zoro # G8985804
Free Shipping & Returns
$221.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Forever Brass (PVD)
- Weight 1.15
- Length 10
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 326/01
- Zoro # G8985804
- UPC # 91388311581
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Forever Brass (PVD) |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/2" NOM C Copper Union (U733 1/2)
- ZURN Wristblade Handle 4" Mount, 2 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z812B4-XL-3F)
- ELKAY 15 in W x 15 in L x 6 1/8 in H, Top Mount, Bathroom Sink (BCR151)
- ZORO SELECT PVC No Hub Adapter, CI No Hub x Hub, 2 in Pipe Size (1WKJ6)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Waste Outlet, Lever Handle Waste Drain (D10-7400)
- KOHLER Bathroom Sink Grid Drain Without Overflow (7129-AF)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-15-PC)
- WESTBRASS Post Style Large Kitchen Basket Strainer W/ InSinkErator Style Disposal Flange & Stopper in Polished (D2165-01)
- Brasstech Sink Drains