Shop All Sink Drains
Brasstech
Lavatory Drain in Forever Brass (Pvd)
Mfr # 3212/01
Zoro # G8984133
product price: $172.20
/ea
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Forever Brass (PVD)
- Weight 0.75
- ADA Compliant No
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/01
- Zoro # G8984133
- UPC # 91388854637
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Forever Brass (PVD) |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1-1/4" NOM C Copper Reducing Coupling with Stop (901 11/4)
- ZORO SELECT 2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (468-050)
- NVENT CADDY EZ-Riser J Hanger Felt Lined, Size 1 In (4180100FL)
- HONEYWELL Umv500-Lf Undersink Thermostatic (UMV500-LF)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- WATCO Bath Waste Kit, 1-1/2" Pipe Dia., Chrome (901-PP-PVC-CP)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain without Overflow (EV7001)
- DEARBORN BRASS 1-1/2" x 1-1/4" Pipe Dia., Brass, Flanged Strainer Tailpiece, Strainer Tailpiece (795-1)
- AMERICAN IMAGINATIONS 1.25-in. W Bathroom Sink Drain_AI-34422 (AI-34422)
- Brasstech Sink Drains