Shop All Sink Drains
Brasstech
Lavatory Drain in Flat Black
Mfr # 326/56
Zoro # G9033824
product price: $221.20
/ea
Free Shipping & Returns
$221.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Flat Black
- Height 3
- Weight 1.15
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/56
- Zoro # G9033824
- UPC # 91388311796
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Flat Black |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2" S-401 GATE VALVE (104-403)
- AMERICAN STANDARD Spout 4Inw/Diverter / Escutcheon Ring-WBurgin (8888055.002)
- WHITEHAUS 2" Basket Strainer, Polished Brass (WC2BASK-B)
- MAXPURE STAINLESS STEEL FITTING (TEG7S6L1.0-PC)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Solid Top Open Grid, Plug (Z8743NOF-PC)
- KINGSTON BRASS Push PopUp Bathroom Sink Drain without Overflow, Brushed Brass (EV8317)
- WATCO 1-1/4 in. x 8-1/2 in. Cast Brass IdealLav Lavatory Dra, and Grid Strain, Chrome (815-P-CP)
- LARSEN SUPPLY CO Sink Drain Kit (02-2067)
- Brasstech Sink Drains