Shop All Sink Drains
Brasstech
Lavatory Drain in Flat Black
Mfr # 3213/56
Zoro # G9099518
product price: $172.20
/ea
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Flat Black
- Width 3
- Length 10
- Weight 0.75
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3213/56
- Zoro # G9099518
- UPC # 91388217135
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Flat Black |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Swivel Loop Hanger, Adj, Tube Sz 1 1/2 In (0500406947)
- DIXON Cam and Groove, BR CouplerxFNPT, 2" (200-D-BR)
- CHARLOTTE PIPE AND FOUNDRY 1 In. Schedule 80 Male PVC Adapter (PVC 08109 1000HA)
- ZORO SELECT 1/2" MNPT 304 SS Square Head Plug (1RRK7)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- NOVATTO Pop-Up Drain, Chrome (PUD-CH)
- AMERICAN IMAGINATIONS 2.6" W, Bathroom Sink Drain (AI-20328)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brass (3.5EDF-PB)
- STEGMEIER Stegmeier D4G 45 Degree Angle-Deck Drain; Gray (D4G)
- Brasstech Sink Drains