Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Nickel
Mfr # 499-3/15A
Zoro # G8992402
product price: $234.50
/ea
Free Shipping & Returns
$234.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Width 3
- Height 3
- ADA Compliant No
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-3/15A
- Zoro # G8992402
- UPC # 91388882739
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CUSH-A-NATOR Cushioned Clamp, Std, 4-1/8 in. Tube, 304SS (CN66SS)
- ZORO SELECT 1/8" Female NPT x Female NPT Malleable Iron 90 Degree Elbow Class 150 (6P932)
- ROHL Tenerife Hand Towel Bar (TE25WTHAG)
- RIDGID MegaPress(R) Jaw, 8-1/4" L x 9-1/2" H (60653)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ENCORE 2" Pipe Dia., Cast Brass, Flat Strainer, Lever Handle Waste Drain with Overflow (D10-7415-IB)
- THRIFCO PLUMBING 1-1/4 Inch Sink Drain Pop-up Waste Assembly, Satin Nickel (4402290)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Pop-Up Drain with Overflow Hole (KB1007)
- ZURN 1-1/4" Pipe Dia., Cast Brass, Kitchen, P-Trap (Z8700-8BD-PC)
- Brasstech Sink Drains