Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Nickel
Mfr # 499-1/15A
Zoro # G9018248
product price: $142.10
/ea
Free Shipping & Returns
$142.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Antique Nickel
- Height 3
- ADA Compliant No
- Weight 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-1/15A
- Zoro # G9018248
- UPC # 91388882371
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 1.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Toilet Repait Kit (9D00088286)
- LEGRIS Push-to-Connect, Threaded Female Adapter, 4mm Tube Size, Nylon, Black, 10 PK (3114 04 10)
- OWENS CORNING 2" thick 8" ID tube with ASJ (722578)
- VINTAGE CC53302X 5/8" X 3/8" OD Comp Angle Stop with Handle (CC53302X)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- PLUMB PAK Lav Pop-Up Assembly 1-1/4 (PP820-79)
- ZURN FS12-6-PV2 Floor Sink (FS12-6-PV2)
- SPEAKMAN S-3471-BRB Kitchen Deep Dish Posi-Lock Assembly Round (S-3471-BRB)
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- Brasstech Sink Drains