Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Nickel
Mfr # 3213/15A
Zoro # G9010575
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Antique Nickel
- ADA Compliant No
- Height 3
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Brasstech
- MFR # 3213/15A
- Zoro # G9010575
- UPC # 91388854996
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Pipe Hook, 3/4"x6", Plastic Coat Steel (H12076)
- WINGITS 36" L, Polyester Painted, Stainless Steel, Premium Grab Bar, Polyester Painted (WGB5YS36WH)
- PENTAIR/PENTEK String Wound Filter Cartridge, 10 gpm, 25 Micron, 4-1/2" O.D., 9 7/8 in H (155355-75)
- SMITH-COOPER Hose X Thrd King Nipple, 316, 1-1/4" (4321002062)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- CHG 3 in x 2 in Rotary Drain With Removable Cap (D50-4150)
- GOURMET SCAPE K461BBN Stainless Steel Bar Sink Duo Basket Strainer, Brushed Nickel (K461BBN)
- ALFI BRAND Solid Concrete Gray Matte Cap Bathroom Sink Drain (ABCO7055)
- DELTA Metal, Faucet, Push Pop-Up (72175-SS)
- Brasstech Sink Drains