Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Nickel
Mfr # 3212/15A
Zoro # G8993364
product price: $172.20
/ea
Free Shipping & Returns
$172.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Antique Nickel
- ADA Compliant No
- Length 10
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/15A
- Zoro # G8993364
- UPC # 91388854774
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Stem 10L-1H/C Sterling (15420B)
- BRASSCRAFT Connector Gas Css Ss 3/4Mxf 18 (CSSC21-18)
- WHEDON HAND SHOWERS 59"" MTL STRTCH SHWR HOSE (AF205C)
- JONES STEPHENS 1/2" x 3/8" OD Compression PlumBite Push On Supply Stop, Angle (C77473LF)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8106)
- JONES STEPHENS Half Top Grate, PVC, 3/4" Thick (S59012)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Oil Rubbed Bronze (K121BORB)
- OATEY Plastic, IPS, Barrel Cleanouts (74190)
- Brasstech Sink Drains