Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Nickel
Mfr # 321/15A
Zoro # G8969896
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Width 3
- Length 10
- Height 3
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 321/15A
- Zoro # G8969896
- UPC # 91388324550
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Antique Nickel |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAUFF Tube Clamp, 1.46in H, 316 SS, Size 3/8in (SP-109.5A-ACT-DP-AS-U-W5-K-642012)
- USA INDUSTRIALS Nylon Push to Connect Fitting - 90 Dg El, 1/2" Tube Size, Black (ZUSA-TF-PTC-364)
- TOTO Trip Lever For St424Es Chrome Plated (THU141N#CP)
- JONES STEPHENS Air Gap Cover, Brushed Nickel (A10018)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KINGSTON BRASS 312 Inch Stainless Steel Kitchen Sink Basket Strainer, Polished Brass (K121BPB)
- NANTUCKET SINKS Polished Brass 3.5 Inch Kitchen Drain (3.5 KDPB)
- MOEN Waste_Assembly (40601)
- JONES STEPHENS PVC, IPS, Lift and Turn Bath waste Kit (P37500)
- Brasstech Sink Drains