Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Nickel
Mfr # 3211/15A
Zoro # G8962625
product price: $124.60
/ea
Free Shipping & Returns
$124.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Nickel
- Width 3
- Height 3
- Length 10
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3211/15A
- Zoro # G8962625
- UPC # 91388008740
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Nickel |
Weight | 0.75 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO Suction Line P-Trap, Wrot Copper, C x C (698 3/4)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1 in Pipe Size (EF8210G004)
- ORION Polypropylene, Blue Finish, P-Trap (2 RBP)
- DAYTON Brass Solenoid Valve Less Coil, Normally Closed, 1 in Pipe Size (008047)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- ALLPOINTS Drain , 3/4"Nps X 1-3/4"L, Np (1021003)
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- DEARBORN BRASS 6" Pipe Dia., Brass, Extension Tube, Extension Tube with Slip Joint (790-17-1)
- ALFI BRAND Solid Concrete Gray Matte Cap Bathroom Sink Drain (ABCO7055)
- Brasstech Sink Drains