Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Copper
Mfr # 499/08A
Zoro # G9093744
product price: $151.20
/ea
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Width 3
- Height 3
- ADA Compliant No
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499/08A
- Zoro # G9093744
- UPC # 91388882876
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 2" x 4-1/2" 316 SS NIPPLE (316-167)
- ELKAY Drain 3-1/2 304 SS Strainer + Tailpiece (LK18B)
- DIXON G Wedge Disc Gate Valve 2-1/2"FNPT, MNST (GWDGV250F)
- KOHLER 1277179 Wall Jamb Cover 70.165 (1277180-02-ABZ)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BAKEBETTER Sink Drain Mat (BA2569959)
- MOEN Waste_Assembly (40601)
- ALFI BRAND Black Matte Pop Up Drain with Overflow (AB9056-BM)
- ZORO SELECT 1-1/2" Pipe Dia., Brass, Kitchen, Waste Connector (1PNU6)
- Brasstech Sink Drains