Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Copper
Mfr # 499-3/08A
Zoro # G9035863
product price: $266.70
/ea
Free Shipping & Returns
$266.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Antique Copper
- ADA Compliant No
- Weight 1
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-3/08A
- Zoro # G9035863
- UPC # 91388882685
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Cam/Groove 45 Adapter, Couplr Elbow, AL, 4" (400DA-45AL)
- SHARPE VALVES Globe Valve, Class 800, 1/4 In., FNPT (4371006350)
- STEEL & OBRIEN 2-1/2" x 2" Tri-Clamp Eccentric Reducer - 3" Long 316SS (32-14MP-2.5X2-316)
- KOHLER 22 (1363455)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ALFI BRAND ALFI brand AB8056-BM Black Matte Ceramic Mushroom Top Pop Up Drain for Sinks with Overflow (AB8056-BM)
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- ALFI BRAND Polished Chrome Pop Up Drain for Bathroom Sink W/ Overflow (AB9056-PC)
- CHG 1 x 1 1/2 in Brass Sink Drain (E16-4010)
- Brasstech Sink Drains