Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Copper
Mfr # 499-1/08A
Zoro # G8993906
product price: $151.20
/ea
Free Shipping & Returns
$151.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Width 3
- Height 3
- Length 10
- Weight 1.05
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-1/08A
- Zoro # G8993906
- UPC # 91388882319
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Copper |
Weight | 1.05 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Hinge, Medicine Cabinet (1070834)
- CHICAGO FAUCET 4" Cover Plate, Brass/ Chrome Plated (240.627.21.1)
- NEPHROS Inline Water Filter, 3 gpm, 10" H, 75 psi (70-0282)
- AMERICAN FILTER CO AFC Brand AFC-APH-104-9000S, Compatible to HF20-MS Water Filters (1PK) Made by AFC (AFC-APH-104-9000S-1p-2752)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- KISSLER 1-1/4" Pipe Dia., 22 ga. Brass, Pop Up Assembly (08-1004)
- ZURN PS8 Pvc Sediment Bucket for the Round FS8 Polymer Floor Sink (PS8-Y)
- ZURN FS12-6-PV4 Floor Sink (FS12-6-PV4)
- ENDURA 3" Pipe Dia., PP Thermoplastic, Interceptor, Grease Interceptor (3925XTA03)
- Brasstech Sink Drains