Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Copper
Mfr # 326/08A
Zoro # G8990318
product price: $254.10
/ea
Free Shipping & Returns
$254.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Width 3
- Length 10
- Weight 1.15
- Height 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/08A
- Zoro # G8990318
- UPC # 91388311642
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Antique Copper |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS PIPE SOCKET SAVER 1-1/2"" (J44-150)
- SURETHANE Surethane Polyurethane Tubing, 8mm / 5/16" OD x 100', Green (PU08M/516AG)
- ZORO SELECT 1-1/4" FNPT Galvanized 90 Degree Elbow (1MPC8)
- PARKER 45 Extruded Street Elbow, Brass, 3/4 in (2214P-12-12)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- NANTUCKET SINKS 3.5 Inch Extended Flange Disposal Kitchen Drain Brushed Oil Rubbed Bronze (3.5EDF-ORB)
- ZURN 1-1/4" Pipe Dia., Tubular Brass, -, J-Bend (Z8960-8-PC)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Push Pop-Up Drain with Overflow (KB8101)
- ENDURA 4" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3935A04)
- Brasstech Sink Drains