Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Copper
Mfr # 3212/08A
Zoro # G9064012
product price: $196.70
/ea
Free Shipping & Returns
$196.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Copper
- Width 3
- Height 3
- Length 10
- ADA Compliant No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 3212/08A
- Zoro # G9064012
- UPC # 91388854712
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Copper |
ADA Compliant | No |
Weight | 0.75 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APOLLO PEX 1/2 in. Brass PEX Barb Icemaker Outlet Box (APXBOXIM)
- HYDRA-ZORB BRONCO-II Insulation Tube and Pipe Saddle, 5-1/4", Black (525B2S)
- SPEAKMAN Repair Part Aerator & Wrench (RPG05-0732-PC)
- LEGEND VALVE 1/2" T-523 COMP. BOILER DRAIN (107-157)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KOHLER Bathroom Sink Grid Drain W/Out Overflow (7129-BL)
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain without Overflow (KB4001)
- JONES STEPHENS 3" Pipe Dia., PVC, Sink, Round Slop Sink (S55001)
- KEENEY MFG Push Button Sink Bathroom Drain with Overflow, Brushed Nickel (K820-75BN)
- Brasstech Sink Drains