Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Brass
Mfr # 499/06
Zoro # G8981595
product price: $142.10
/ea
Free Shipping & Returns
$142.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Antique Brass
- ADA Compliant No
- Weight 1
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499/06
- Zoro # G8981595
- UPC # 91388882852
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Antique Brass |
ADA Compliant | No |
Weight | 1 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Electronic, 8" Mount, Commercial 1 or 3 Hole Kitchen Faucet (9659T-KS-DST)
- ZORO SELECT CPVC Tee, Schedule 80, 1-1/4" Pipe Size, Socket x Socket x Socket (9801-012)
- 3M FILTRATION McrKlean RT Fltr Crtg, Mdl RT09F16G, PK100 (RT09F16G20NN)
- SLOAN Assembly Part Hy50A-1 Hydraulic Actuator Sub-Assembly (0318078)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3910A02)
- THRIFCO PLUMBING 3-1/2 Inch Kitchen Sink Drain Assembly With Traingular Base (4401411)
- ALLPOINTS Sink Drain (561210)
- PIONEER FAUCETS Push Down Drain Without Overflow, Polished Chrome (X-6300010)
- Brasstech Sink Drains