Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Brass
Mfr # 499-3/06
Zoro # G9054027
product price: $234.50
/ea
Free Shipping & Returns
$234.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Width 3
- Weight 1
- ADA Compliant No
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-3/06
- Zoro # G9054027
- UPC # 91388882654
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Antique Brass |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Manual, Single Hole Only Mount, Commercial 1 Hole Kitchen Faucet (431-ABCP)
- LEGEND VALVE 1/8" X 6" BLACK NIPPLE (355-010E)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 4 in. L Freezeless Auto Dra, Sillcock w-50HA BP (30P-4)
- KECKLEY 1/4" NPT Stainless Steel Ball Valve Inline (BVS3THFSSAGSL-025)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- LARSEN SUPPLY CO 03-3459 Lavatory Drain Wall Bend- Chrome - 1.25 in. (661902)
- JONES STEPHENS Lift n Trn Conv Kit, Chrome Pltd, 1-Hole (B51019)
- ELKAY Sink, 3.5"Disposal Stopper/Strainer, Satin (LKDS35)
- T&S BRASS 2" Pipe Dia., Brass, Twist Handle, Waste Valve (B-3952-01)
- Brasstech Sink Drains