Shop All Sink Drains
Brasstech
Lavatory Drain in Antique Brass
Mfr # 326/06
Zoro # G8990686
product price: $221.20
/ea
Free Shipping & Returns
$221.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Antique Brass
- Width 3
- Height 3
- ADA Compliant No
- Weight 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/06
- Zoro # G8990686
- UPC # 91388311628
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Antique Brass |
ADA Compliant | No |
Weight | 1.15 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Square Strainer, Brushed Nickel, 4-1/4" (C6083BN)
- ZORO SELECT PEX Tubing, White, 1/2 in, 100 ft, 100 psi (Q3PC100X)
- KOHLER Bonnet, Threaded (1011061-BN)
- ZORO SELECT Brass 90 Degrees Street Elbow, MNPT x FNPT, 1-1/4" Pipe Size (22UL07)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- OATEY Plastic, IPS, Barrel Cleanouts (74140)
- ZURN Strainer: Brass; Basket: Stainless Steel, Locknut Stick, Basket Strainer (ZSS250-PC)
- KINGSTON BRASS Brass PopUp Drain with Overflow, 22 Gauge, Polished Brass (KB1112)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Lever Operated, Drain Fitting (LK27)
- Brasstech Sink Drains