Shop All Sink Drains
Brasstech
Lavatory Drain in Aged Brass
Mfr # 499-3/034
Zoro # G9012772
product price: $266.70
/ea
Free Shipping & Returns
$266.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 3
- Height 3
- Length 10
- Weight 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-3/034
- Zoro # G9012772
- UPC # 91388064098
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Aged Brass |
Weight | 1 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONOMI 2" NPT Stainless Steel Spring Check Valve (S250-2)
- ZORO SELECT Brass Hex Nipple, MNPT, 1/4" Pipe Size 10 PK (6AZD1)
- THRIFCO PLUMBING 1 1/4 X 6 Inch Brass Nipple (5320073)
- ELDON JAMES Tee, 1/4 In, Barbed, HDPE, PK10 (T0-4HDPE)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- ELKAY 1-1/2" O.D Pipe Dia., Stainless Steel, Perfect Drain Fitting, Strainer (LKPD1)
- KEENEY MFG 1-1/4 x 8" Vessel Bathroom Sink Pop-Up Drain, Brushed Nickel (1686KDSBN)
- JONES STEPHENS 2" Pipe Dia., PVC, Floor Sink, Floor Sink (S59002)
- DANCO 2 Pipe Dia., Plastic, Lavatory, EZ Connect Pop-up Plastic Lavatory Drain in Chrome (9D0010691X)
- Brasstech Sink Drains