Shop All Sink Drains
Brasstech
Lavatory Drain in Aged Brass
Mfr # 499-2/034
Zoro # G8939866
product price: $266.70
/ea
Free Shipping & Returns
$266.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Aged Brass
- Width 3
- ADA Compliant No
- Weight 1.05
- Length 10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 499-2/034
- Zoro # G8939866
- UPC # 91388064081
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Length | 10 |
Height | 3 |
Details
Finish | Aged Brass |
ADA Compliant | No |
Weight | 1.05 |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDESIGN Mat Sink Reg Euero (36600)
- CASH ACME 22222-0000Lfa Ball Vlve, 1/2 in.X1/2 in. Connection, Slip, 200Psi Pressure, Manual Actuator (UR22222A)
- ELKAY Indoor, Yes ADA, Bottle Fill Station, Fltrd, SS (LZWS-EDFPBM117K)
- SUMNER Flange Leveler, 5/8-1 5/8 In holes (781240)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- LYEMANCE LYEMANCE 09700 8 in. x 8 in. Lyemance Cast-aluminum Clean-out Door (9700)
- CENTRAL BRASS Ball Lever Rod Group for 1109 (G-195-DST9)
- PLUMB PAK EXTENSN TUBE SLIP 1-1/4"" (PP42-16W)
- JONES STEPHENS 2" Pipe Dia., Cast Iron, Floor Sink, Floor Sink (S55112)
- Brasstech Sink Drains