Shop All Sink Drains
Brasstech
Lavatory Drain in Aged Brass
Mfr # 326/034
Zoro # G9013908
product price: $254.10
/ea
Free Shipping & Returns
$254.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3
- Finish Aged Brass
- Height 3
- Length 10
- Weight 1.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 326/034
- Zoro # G9013908
- UPC # 91388064715
- Country of Origin United States
- Category Sink Drains
Dimensions
Width | 3 |
Height | 3 |
Length | 10 |
Details
Finish | Aged Brass |
Weight | 1.15 |
ADA Compliant | No |
Description
Brasstech tank & lavatory products give you the capability to complete the details of your water closet and lavatory sink in style. Choose from a wide array of solid brass, color matched tank & lavatory products including p-trap kits, lavatory pop-up drain assemblies, angle valves and stops, copper supply tubes, and many more under-the-sink solutions. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" x 12" Black Pipe Nipple Sch 160 (82516)
- SLOAN Flushometers Wes10 Housing Assembly Kit 1-1/2" (1001510)
- KOHLER Laundry Sink Faucet, 13.50 gpm (K-837T60-4A-CP)
- JONES STEPHENS Side-Mount Tank Lever F/Eljer CP (T01020L)
- BRASSTECH Lavatory Drain in Satin Bronze (Pvd) (499-1/10)
- BRASSTECH Lavatory Drain Tailpiece in Flat Black (327/56)
- BRASSTECH Lavatory Drain in Polished Chrome (3201/26)
- KEENEY MFG Open Grid Bathroom Sink Drain without Overflow, Bronze (K820-74BRZ)
- KOHLER Clicker Drain W/O Overflow (33151-BL)
- STANDARD KEIL Sink Drain For - Part# 1816-1413-3318 (1816-1413-3318)
- SNAPPY TRAP Sink Drain Kit Universal (DK-105-AH)
- Brasstech Sink Drains