Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Venetian Bronze
Mfr # 122/VB
Zoro # G8969022
product price: $161.00
/ea
Free Shipping & Returns
$161.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- ADA Compliant No
- Weight 0.8
- Height 5
- Length 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122/VB
- Zoro # G8969022
- UPC # 91388055904
- Country of Origin United States
- Category Drain Strainers
Dimensions
Height | 5 |
Length | 7 |
Width | 6 |
Details
Finish | Venetian Bronze |
ADA Compliant | No |
Weight | 0.8 |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTBRASS Illusionary Overflow 12" & 4" Sch. 40 PVC Bath Waste & Overflow W/ Tip-Toe Bath Drain in Satin Nicke (493244H-07)
- VIEGA Viega MegaPress adapter, 1/2" x 1/2" (90230)
- B & K ProLine Series Back Flow Preventer Vacuum Breaker, 34 in Connection, Female x Male, Brass (108-904)
- ZORO SELECT Red Brass Tee, FNPT, 1/2" Pipe Size (1VEZ3)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- ZURN Drain Strainer, 7-1/4 in. L, Cast Iron (P1910-2-GRATE)
- GERBER Drain Kit, Pop-Up, Chrome, For 5NTU2 (43-973)
- T&S BRASS Flat Strainer For - Part# Ts010386-45 (TS010386-45)
- WESTBRASS AB&A Snap-in Shower Strainer in Powdercoated Black (D3198-62)
- ZORO SELECT Drain Strainer (30071)
- Brasstech Drain Strainers