Shop All Drain Strainers
Brasstech
Large Basket Strainer Set in Venetian Bronze
Mfr # 122LS/VB
Zoro # G8973782
product price: $167.30
/ea
Free Shipping & Returns
$167.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Venetian Bronze
- Weight 0.8
- Width 6
- Length 6
- Height 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Brasstech
- MFR # 122LS/VB
- Zoro # G8973782
- UPC # 91388056055
- Country of Origin United States
- Category Drain Strainers
Dimensions
Width | 6 |
Length | 6 |
Height | 4 |
Details
Finish | Venetian Bronze |
Weight | 0.8 |
ADA Compliant | No |
Description
Brasstech kitchen products gives you the capability to complete your kitchen in style. Choose from a wide array of solid brass, color matched kitchen products including garbage disposer trim and stoppers, basket strainers, and sink strainers. Available in 27 finishes, Brasstech products and finishes are designed to easily coordinate with your Newport Brass products.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLANCO Diamond Silgranit Super Single Undermount Kitchen Sink - Cinder (441764)
- KOHLER Hinge Base Cover (1109092-95)
- ZORO SELECT Body: ABS; Flange: Stainless Steel, Pop-Up Drain, Pop-Up Assembly (10908)
- ZORO SELECT Teflon PTFE Tubing, 3/8" ID x 1/2" OD x 2 Ft. L (ZUSA-HT-1608)
- BRASSTECH Large Basket Strainer Set in Satin Bronze (Pvd) (121/10)
- BRASSTECH Large Basket Strainer Set in Stainless Steel (Pvd) (122/20)
- ZURN URINAL STRAINER for Z5798-U & Z5758-U (Z5978-STR)
- KOHLER Strainer Plate (43070-BN)
- KEENEY MFG Strainer Basket Rpl Ss (PP820-22)
- JAY R. SMITH MANUFACTURING Floor Cleanout Plug, Cast Bronze, Round (4470T05)
- ALLPOINTS Floor Strainer (321422)
- Brasstech Drain Strainers